PATLITE EUROPE GMBH - PMHWEP-302-RYG COLONNA LUMINOSA DA PARETE BIANCA 3 COLO - WEP-302-RYG

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000006018694
Artikelnummer
PMHWEP-302-RYG
Herstellernummer
WEP-302-RYG
Hersteller
PMH
The WE series signal towers have been designed in half-moon shaped enclosure. This allows for the body to be mounted directly to the wall/equipment without the need for a mounting bracket and extension pole.Features and Conformity Standards, W: 90mm/D: 37.5mm/H: 176mm, Clear lens, 24VDC/24VAC, red/amber/green, continuous/flashing, Light gray, Direct mount, Cable, IP65, Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, RoHS Directive (EN IEC 63000)