Startseite

PATLITE EUROPE GMBH - PMHLR6-USBK LR6 USB BASE NERA

KopierenKopieren
PATLITE EUROPE GMBH - PMHLR6-USBK LR6 USB BASE NERA

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anschlussart Hilfsstromkreis - sonstige

  • Geeignet für Rohrmontage - nein

  • Geeignet für Winkelmontage - ja

  • Geeignet für Bodenmontage - ja

  • Farbe - schwarz

Packung

  • 1 ST

EAN

7449079438667

Artikelnummer

PMHLR6-USBK

Herstellernummer

LR6-USBK

Hersteller

PMH

Anschlussart Hilfsstromkreis:

sonstige

Geeignet für Rohrmontage:

nein

Geeignet für Winkelmontage:

ja

Geeignet für Bodenmontage:

ja

Farbe:

schwarz

Geeignet für AS-Schnittstelle:

nein

USB LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Directly Triggered and Powered via USB interface. Compatible with Windows(R) and Linux., Custom programming made easy with free software library (.DLL)., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances., Open architecture makes it possible to control the device with other operating systems such as Linux. Features and Conformity Standards, Base module, 60mm diameter, 5VDC (USB-bus power), continuous/flashing/buzzer, Maximum 80dB, Black, Direct mount, USB type-B connector (USB 2.0), Supports HID class. No exclusive drivers necessary., IP 65 (IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL 60950-1, CAN/CSA C22.2 No. UL60950-1-07, FCC Part 15 Subpart B Class B, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-3, EN 61000-6-2, EN55032 ClassB, EN55035), KC (KN 61000-6-2 /6-4)