Startseite

PATLITE EUROPE GMBH - PMHLR4-E-R LR4 MODULO LED ROSSO - LR4-E-R

KopierenKopieren
PATLITE EUROPE GMBH - PMHLR4-E-R LR4 MODULO LED ROSSO

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Funktion - Dauerlicht

  • Wiederholfrequenz einstellbar - nein

  • Farbe - rot

  • Außendurchmesser - 40 mm

  • Leuchtmittel - LED

Packung

  • 1 ST

EAN

4938766015999

Artikelnummer

PMHLR4-E-R

Herstellernummer

LR4-E-R

Hersteller

PMH

Funktion:

Dauerlicht

Wiederholfrequenz einstellbar:

nein

Farbe:

rot

Außendurchmesser:

40 mm

Leuchtmittel:

LED

Schutzart (IP):

IP65

Schutzart (NEMA):

4X, 13

LR signal towers provide illuminated and optional audible status indication for machines and systems. Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Red LED module, 40mm diameter, Colored lens, Continuous/flashing (buzzer module required), For use with LR4 base module (24VDC/100-240VAC), RoHS Directive (EN IEC 63000)