PATLITE EUROPE GMBH - PMHLFH-24-R LAMPEGGIANTE A LED IP66 110 LAMP AL MIN - LFH-24-R

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449077969361
Artikelnummer
PMHLFH-24-R
Herstellernummer
LFH-24-R
Hersteller
PMH
Patlites indoor/outdoor LED Signal Light has superior visibility, even in daylight, with a night-time visibility of 492 feet (150m). The long-life LED offers low maintenance for placement in hard-to-service locations. The Model LFH LED Signal Light provides about 110 flashes per minute with a triple-flash pattern. It also is designed to resist water (IP66) and is durable for mounting on machinery with its vibration resistance of 9G., 100mm diameter. Features and Conformity Standards, 24VDC, Red, flashing, Direct mount, Cabtyre cable, IP66(IEC 60529), Conforms to the CE /UKCA requirements, UL 1638, CAN/ULC-S526-M87, FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2)