Startseite

PATLITE EUROPE GMBH - PMHCWK6S-24-CD BARRA A LED IN ALLUM L600MM CAVO 3M - CWK6S-24-CD

KopierenKopieren
PATLITE EUROPE GMBH - PMHCWK6S-24-CD BARRA A LED IN ALLUM L600MM CAVO 3M

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4938766027183

Artikelnummer

PMHCWK6S-24-CD

Herstellernummer

CWK6S-24-CD

Hersteller

PMH

Water and Oil Resistant, long-life ultra-bright LED Worklight with IP66G and IP67G ratings designed exclusively for the machine tooling industry. With its compact and environmentally resistant design, its imperviousness to flying scrap metal and oils makes it a perfect solution for tooling machinery. Features and Conformity Standards, Length: 600mm, Tickness: 25.5mm, Daylight (6500K), 1500lx (1m), 24VDC, Cable, Window: Clear, Body material: Aluminum Alloy, Cover material: Tempered Glass, Operating temp: -10 °C to +50 °C, IP66G/67G (JIS C0920), Conforms to the CE /UKCA requirements, UL Listed (File No.E306141), RoHS Directive (EN IEC 63000), EMC Directive (EN 55011, EN 61000-6-2)