Startseite

PATLITE EUROPE GMBH - PMHBSV-24P-W ANNUNCIATORE VOCALE PNP MEM 4MB - BSV-24P-W

KopierenKopieren
PATLITE EUROPE GMBH - PMHBSV-24P-W ANNUNCIATORE VOCALE PNP MEM 4MB

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Durchmesser Glockenschale - 75 mm

  • Gehäusefarbe - weiß

  • Werkstoff des Gehäuses - Kunststoff

  • Tonart - sonstige

  • Lautstärke - 87 dB

Packung

  • 1 ST

EAN

2000004329013

Artikelnummer

PMHBSV-24P-W

Herstellernummer

BSV-24P-W

Hersteller

PMH

Durchmesser Glockenschale:

75 mm

Gehäusefarbe:

weiß

Werkstoff des Gehäuses:

Kunststoff

Tonart:

sonstige

Lautstärke:

87 dB

Nennspannung:

24 V

Stromversorgung:

Netzbetrieb

Stromart:

DC

Stromaufnahme:

0.1458 A

Montageart:

Aufputz

Mit Funksteuerung:

nein

Schutzart (IP):

IP54

Slim-designed BSV is an MP3 voice annunciator which produces excellent sound quality from pre-recorded MP3 files. The compact size allows panel mounting for even tight-fitting panels, with the integrated look for most any application and programming it is easily accomplished with SD card and Patlite's free (downloadable) programming software. Thin Design Our thinnest to match the miniaturization of production line equipment, with a compact design having a depth of only 19.9mm. A maximum sound of 87 dB (at 1m) can be reached with such a thin shape. The volume adjustment is easily accessible from the front panel, and a low power of 3.5W (max.) takes an extra load off the power supply. Easy Installation With only the need to access it from the front, the cover is easily removable for installation and volume adjustment, which can reduce labor time for maintenance, etc. Message RewritingThe SD card slot, as a standard accessory, allows the rewriting of MP3 data with an SD card. In addition to message rewriting with the exclusive application software, it is possible to change MP3 data file names or rewrite it without the application software. Features and Conformity Standards W: 75mm/D: 19.9mm/H: 75mm, Off-white, 24V DC, PNP type, Bit input 4, Binary input 15,4M bit memory, Preset 15 alarm, 87dB, IP54, Audio file format: MP3, Bit rate: 32kbit/s, 64kbit/s(standard rate), Conforms to the CE /UKCA requirements, UL Recognized Component (UL464 File No.S24210), FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2)