MARCOM SRL - MCMRBSXTSQG-5ACD RADIO WIFI SXT SQ 5 AC - RBSXTSQG-5ACD

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449077848420
Artikelnummer
MCMRBSXTSQG-5ACD
Herstellernummer
RBSXTSQG-5ACD
Hersteller
MCM
Il dispositivo include una porta Ethernet 10/100/1000 Mbit per sfruttare pienamente le velocità fornite dal protocollo 802.11ac. SXTsq 5 ac supporta la gamma 5150MHz-5875MHz (l'intervallo di frequenza specifico può essere limitato dalle normative nazionali). Specifiche Product code RBSXTsqG-5acD Architecture ARM 32bit CPU IPQ-4018 CPU core count 4 CPU nominal frequency 716 MHz Dimensions 129 x 129 x 34 mm License level 3 Operating System RouterOS Size of RAM 256 MB Storage size 16 MB Storage type FLASH Tested ambient temperature -40 to 70°C Alimentazione Max Power consumption 7W PoE in Passive PoE PoE in input Voltage 10-30 V Number of DC inputs 1 (PoE-IN) Wireless Wireless 5 GHz number of chains 2 Wireless 5 GHz standards 802.11a/n/ac Antenna gain dBi for 5 GHz 16 Wireless 5 GHz chip model IPQ-4018 Ethernet 10/100/1000 Ethernet ports 1 Wireless 5 GHz Transmit (dBm) Receive Sensitivity 6MBit/s 25 -96 54MBit/s 21 -80 MCS0 25 -96 MCS7 20 -75 MCS9 18 -70


