Startseite

LINEA LIGHT (ILED) - ILD98533 CONTROCASSA EPITAX 8W C/BORDINO BG3 - 98533

KopierenKopieren
LINEA LIGHT (ILED) - ILD98533 CONTROCASSA EPITAX 8W C/BORDINO BG3

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Geeignet für HV-Leuchten - nein

  • Geeignet für NV-Leuchten - ja

  • Geeignet für LED-Leuchten - ja

  • Mit Betriebsgeräteraum - nein

  • Einbauhöhe/-tiefe - 41.8 mm

Packung

  • 1 ST

EAN

8056534895034

Artikelnummer

ILD98533

Herstellernummer

98533

Hersteller

LIA

Geeignet für HV-Leuchten:

nein

Geeignet für NV-Leuchten:

ja

Geeignet für LED-Leuchten:

ja

Mit Betriebsgeräteraum:

nein

Einbauhöhe/-tiefe:

41.8 mm

Max. Leuchtendurchmesser:

84 mm

Min. Deckenstärke:

84 mm

Werkstoff:

Aluminium

Downlights | 1 x powerLED 10 W 800 mA | CRI 80 80591W30. Single emission downlights for indoor application. The warm white LED light source with a medium flood light distribution is composed of 1 powerled LEDs with CCT of 3000 K and a CRI 80; the source luminous flux is 1194 lm, with a 119.4 lm/W nominal luminous efficacy. The device body is made of uv resistant polycarbonate and features a embossed white ral 9003 finish, processed by means of liquid painting; the diffuser is made of uv resistant polycarbonate. The ingress protection degree is IP44; the total weight is of 0.187 kg. The power supply driver is not provided and is to be ordered separately. The total absorbed power is 10 W. The device features protection class III and can be ceiling-mounted with an outer casing, code 98533(for concrete or masonry). Compliant with the EN 60598-1 standard and its specific provisions.