Startseite

LEDVANCE - LDVWALLCBO2484065 WALLPACK COMBO - WALLCBO2484065

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 5 ST

EAN

4099854668074

Artikelnummer

LDVWALLCBO2484065

Herstellernummer

WALLCBO2484065

Hersteller

LDV

Robust Wallpack luminaire with IP65 protection. : High luminous efficacy: up to 110 lm/W. Type of protection: IP65. Impact resistance: IK08. Ambient temperature in operation: -20…+50 °C. : Highly versatile due to selectable CCT and lumen steps (Multi Select) on the driver. Plug & Upgrade concept to extend the On/Off luminaire to an emergency luminaire. Suitable for use in dusty and damp locations thanks to high IP rating. Suitable for use in public areas thanks to high IK rating. Separate decor element available for an aesthetic and functional product design. : Outdoor. Loading docks. Facade lighting. : Plug & Upgrade emergency kit separately available. Mounting screws and dowels included. : All electrical connections must be made by a qualified person..Caution, risk of electric shock..