Startseite
Neu

LEDVANCE - LDVVP1680865603 LED PAR168060 6.1W 865 GU10 V LEDV - VP1680865603

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 10 ST

EAN

4099854779145

Artikelnummer

LDVVP1680865603

Herstellernummer

VP1680865603

Hersteller

LDV

LED reflector lamps PAR16 with retrofit pin base. : LED alternative to halogen lamps. Not dimmable. Base: GU10. Lamp made of glass. Good quality of light; color rendering index CRI ≥ 80. : Quick, simple and safe replacement without rewiring. Design, dimensions, luminous flux comparable to an incandescent or halogen lamp. Low maintenance costs thanks to long lifetime. No UV and near-IR radiation in the light beam. Instant 100 % light, no warm-up time. Lower energy consumption than incandescent or halogen lamps. : Shops and exhibition rooms. Domestic applications. Commercial applications. Accent lighting. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..