Startseite

LEDVANCE - LDVVDSE98401 DULUX LED S/E AC MAINS VALUE - VDSE98401

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 10 ST

EAN

4099854669712

Artikelnummer

LDVVDSE98401

Herstellernummer

VDSE98401

Hersteller

LDV

LED replacement for CFLni with 4-pin 2G7 base for AC mains operation. : LED replacement for conventional compact fluorescent lamps for use on AC mains. Lifetime up to 30,000 h. Single-ended four-pin plug-in 2G7 base. Type of protection: IP20. Mercury-free lamps. : Operation directly on 230 V AC mains. Not suitable for operation with conventional control gear (CCG). Not suitable for operation with electronic control gear (ECG). Easy installation. Low energy consumption. Easy relamping thanks to compact design. : General illumination within ambient temperatures from -20…+45 °C. Offices, public buildings. Shops. Hotels, restaurants. Walkways and corridors. : Not suitable for operation with conventional control gear.. Not suitable for operation with electronic control gear.. The operating temperature range of DULUX LED is restricted. In case of doubt regarding suitability of the application please measure Tc temperature on the product prior to installation.. All electrical connections must be made by a qualified person.. Lamp not suitable for emergency operation.. Do not touch the lamp if broken.. Must not be used if outer bulb is defective..