Startseite

LEDVANCE - LDVURBLNT29A3040MLG UB LTRN ASYM 6M V 29W ML 83040 GY LEDV - URBLNT29A3040MLG

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854649868

Artikelnummer

LDVURBLNT29A3040MLG

Herstellernummer

URBLNT29A3040MLG

Hersteller

LDV

For pathway, bicycle path lighting applications with preassembled connection cable. : Long preassembled connection cable included. Protection class: II. Lifetime (L80/B10): up to 100,000 h (at 25 °C). Type of protection: IP66. Impact resistance: IK10. Asymmetric light distribution. : Easy installation due to preassembled long cable. Highly versatile due to selectable CCT and lumen steps (Multi Select). Low flicker light thanks to special electronic control gear. Energy savings thanks to system efficacy of up to 139 lm/W. Bright, robust and durable. : Replacement for luminaires with mercury vapor or metal halide lamps. Public areas. Parks. Residential areas. Pedestrian zones. Streets. : Additional screws included for pole diameter of 42 mm. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach..