Startseite

LEDVANCE - LDVSPRINGD180BK SPOT RING - SPRINGD180BK

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Farbe - schwarz

  • Länge - 180 mm

  • Durchmesser - 180 mm

  • Höhe/Tiefe - 3 mm

Packung

  • 20 ST

EAN

4099854013447

Artikelnummer

LDVSPRINGD180BK

Herstellernummer

SPRINGD180BK

Hersteller

LDV

Farbe:

schwarz

Länge:

180 mm

Durchmesser:

180 mm

Höhe/Tiefe:

3 mm

Refurbishment rings to reduce existing cut-out in recessed ceilings. Caratteristiche prodotto: Material: deep-drawn steel. Suitable only for LEDVANCE SPOTs in 68 mm cut-out. Silicon-pad protected springs. Vantaggi prodotto: Retrofit: Replacement of old recessed lights with LEDVANCE SPOTs FIX or ADJ in latest LED-technology. Standardize: Reduce existing cut-outs to a standard cut-out of 68 mm. Versatile: Refurbishment rings for padding cut-out holes from Ø68 - Ø115 or Ø115 - Ø160 mm. Aree applicative: Refurbishment of existing cut-outs in recessed ceilings.

Ein LEDVANCE Produkt

Entdecken Sie die LEDVANCE-Serie