LEDVANCE - LDVSPRINGD133WT SPOT RING - SPRINGD133WT

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Farbe - weiß
Länge - 133 mm
Durchmesser - 133 mm
Höhe/Tiefe - 3 mm
Packung
20 ST
EAN
4099854013355
Artikelnummer
LDVSPRINGD133WT
Herstellernummer
SPRINGD133WT
Hersteller
LDV
Farbe:
weiß
Länge:
133 mm
Durchmesser:
133 mm
Höhe/Tiefe:
3 mm
Refurbishment rings to reduce existing cut-out in recessed ceilings. Caratteristiche prodotto: Material: deep-drawn steel. Suitable only for LEDVANCE SPOTs in 68 mm cut-out. Silicon-pad protected springs. Vantaggi prodotto: Retrofit: Replacement of old recessed lights with LEDVANCE SPOTs FIX or ADJ in latest LED-technology. Standardize: Reduce existing cut-outs to a standard cut-out of 68 mm. Versatile: Refurbishment rings for padding cut-out holes from Ø68 - Ø115 or Ø115 - Ø160 mm. Aree applicative: Refurbishment of existing cut-outs in recessed ceilings.
Ein LEDVANCE Produkt
Entdecken Sie die LEDVANCE-Serie


