Startseite

LEDVANCE - LDVSPCBADJ9273040D SPOT COMBO DALI IP65 - SPCBADJ9273040D

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 20 ST

EAN

4099854736551

Artikelnummer

LDVSPCBADJ9273040D

Herstellernummer

SPCBADJ9273040D

Hersteller

LDV

Coverable spot with IP65, CCT, Multi Lumen and dimming function in DALI version. : Color temperature switch (CCT): 2700 K, 3000 K, 4000 K. Type of protection: IP65. Housing material: polycarbonate (PC). Ring colors in white matt or anodized aluminum. Can be controlled with DALI system. DALI-2 certified. Dimmable (with many common dimmers). : Easy color temperature adjustment via switch on the front of the spot. Multi Lumen: Brightness adjustment via a switch on the front of the spot. Can be covered withmost insulating materials. : Direct replacement for recessed spotlights with halogen lamps. General illumination. Hotel rooms and corridors. Bars, restaurants. Residential interiors. : Already equipped with white round ring. Additional cover rings separately available in round and square shape and in different colors. Security rope for luminaire included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach.. The luminaires are not suitable for covering with thermally insulated material..