Startseite

LEDVANCE - LDVSPCBADJ9273040 SPOT COMBO IP65/5X - SPCBADJ9273040

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 20 ST

EAN

4099854736490

Artikelnummer

LDVSPCBADJ9273040

Herstellernummer

SPCBADJ9273040

Hersteller

LDV

Coverable spot with IP65/IP50, CCT, Multi Lumen and dimming function. : Color temperature switch (CCT): 2700 K, 3000 K, 4000 K. Type of protection: IP65 (front side) and IP50 (back side). Housing material: polycarbonate (PC). Ring colors in white matt oranodized aluminum. Dimmable (with many common dimmers). : Easy color temperature adjustment via switch on the front of the spot. Multi Lumen: Brightness adjustment via a switch on the front of the spot. Can be covered with most insulating materials. : Direct replacement for recessed spotlights with halogen lamps. General illumination. Hotel rooms and corridors. Bars, restaurants. Residential interiors. : Already equipped with white round ring. Additional cover rings separately available in round and square shape and in different colors. Security rope for luminaire included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. To reduce the risk of strangulation the flexible wiring connected to this luminaireshall be effectively fixed to the wall if the wiring is within arm’s reach..