Startseite

LEDVANCE - LDVSLFLS36740RU20NW STREETLIGHT FLEX SMALL 1DIM - SLFLS36740RU20NW

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854581755

Artikelnummer

LDVSLFLS36740RU20NW

Herstellernummer

SLFLS36740RU20NW

Hersteller

LDV

Light distribution for general road lighting. : Color temperature: 2,200 K, 2,700 K, 3,000 K, 4,000 K, 5,700 K. Light distributions optimized for streets of similar width to the pole height. Very long lifetime (L90/B10): Up to 100,000 h (at 25 °C). Spigot for 48-60 mm poles included. Adjustable spigot for both side-entry and post-top installation. +/- 15° tilt angle adjustment without opening the housing. High luminous efficacy: up to 180 lm/W. Operating temperature: -40...50 °C. High surge protection: up to 10 kV (L/N-GND). Protection class: I and II. Certificate: ENEC+, ENEC, ZD4i RoHS, SASO. Type of protection: IP66. : Durable design and highest quality component selection for long lasting performance. Quick and easy wiring, due to tool-free housing opening and push button terminal. High light uniformity. 5 light colors available, perfectly suited to illuminate highly diverse surroundings. No upper light output ratio (ULOR 0%) when mounted at 0° tilt. Automatic mains disconnection when opening the housing. 5 years guarantee. : Street lighting, city lighting. Outdoor applications. City roads, industrial roads, parking lots. M-, C- and P-class roads acc. to EN 13201. Pedestrian zones. Public areas. Industry. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..