Startseite

LEDVANCE - LDVSLCM90730RW20W SLCOMPM6V090W 730RW20STNWAC2O1AS LEDV - SLCM90730RW20W

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854844423

Artikelnummer

LDVSLCM90730RW20W

Herstellernummer

SLCM90730RW20W

Hersteller

LDV

For applications with luminous flux demand up to 14400 lm. : Light distributions optimized for streets of similar width to the pole height. Long Lifetime (L80/B10): up to 100,000 h. High luminous efficacy: up to 160 lm/W. Adjustable spigot for both side-entry and post-top installation included. +/- 15° tilt angle adjustment without opening the housing. 10 KV surge protection, with replaceable SPD. Operating temperature: -40...50 °C. Certificate: ENEC. : 3 light colors available, perfectly suited to illuminate highly diverse surroundings. Durable design and highest quality component selection for long lasting performance. Automatic mains disconnection when opening the housing. Quick and easy wiring, due to tool-free housing opening and push button terminal. No upper light output ratio (ULOR 0%) when mounted at 0° tilt. 5 years guarantee. : Street lighting, city lighting. Outdoor applications. City roads, industrial roads, parking lots. M-, C- and P-class roads acc. to EN 13201. Public areas. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..