Startseite

LEDVANCE - LDVSCA100840SFAH1 LED CLA100 FA 13W 840 FR E27 S LEDV - SCA100840SFAH1

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 10 ST

EAN

4099854770739

Artikelnummer

LDVSCA100840SFAH1

Herstellernummer

SCA100840SFAH1

Hersteller

LDV

Professional A-shape LED lamps for AC/DC facilities. : LED lamp compatible for emergency power system. High switching cycle with 500,000 times. : Light for AC/DC system (AC 220 - 240 V, DC 176 - 250 V). High switching cycle enables long lifetime when it is connected to motion sensors. Very long lifetime of up to 25,000 h. Lower energy consumption than incandescent or halogen lamps. : Public space in large-scaled buildings: staircases, corridors, emergency exits, basement. Outdoor applications only in suitable luminaires. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..