Startseite

LEDVANCE - LDVSCA100827SFAH1 LED CLA100 FA 13W 827 FR E27 S LEDV - SCA100827SFAH1

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 10 ST

EAN

4099854770715

Artikelnummer

LDVSCA100827SFAH1

Herstellernummer

SCA100827SFAH1

Hersteller

LDV

Professional A-shape LED lamps for AC/DC facilities. : LED lamp compatible for emergency power system. High switching cycle with 500,000 times. : Light for AC/DC system (AC 220 - 240 V, DC 176 - 250 V). High switching cycle enables long lifetime when it is connected to motion sensors. Very long lifetime of up to 25,000 h. Lower energy consumption than incandescent or halogen lamps. : Public space in large-scaled buildings: staircases, corridors, emergency exits, basement. Outdoor applications only in suitable luminaires. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..