Startseite

LEDVANCE - LDVREPDALI2RM REPEATER DALI-2 RM LEDV - REPDALI2RM

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 100 ST

EAN

4099854709111

Artikelnummer

LDVREPDALI2RM

Herstellernummer

REPDALI2RM

Hersteller

LDV

DALI line expansion with integrated Bus power supply. : Installation in electrical cabinets on DIN Rails. Integrated DALI Power supply for up to 90 DALI drivers. Enables simple extension of DALI wire length. Behaves like a DALI ballast with a DALI address. Plug&Play for DT6 and DT8 applications. : Over temperature protection for save operation. Supports over voltage protection for long product lifetime. Protects the device's output circuit in case of failures. Integrated Push DIM function. Compatible with LEDVANCE VIVARES DALI light management system. : Big buildings with long cable distances to luminaires of more than 300m. Integration of additional DALI devices into DALI systems. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..