Startseite

LEDVANCE - LDVRELAYDALI2RM RELAY DALI-2 RM LEDV - RELAYDALI2RM

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 100 ST

EAN

4099854709159

Artikelnummer

LDVRELAYDALI2RM

Herstellernummer

RELAYDALI2RM

Hersteller

LDV

Integration of non-dimmable luminaires in DALI lighting systems (DT7). : Installation in electrical cabinets on DIN Rails. Suitable for high inrush currents up to 350 A. Fulfills the requirements for DALI Device Type 7 - switching function. Switching of non-dimmable loads up to 16 A via DALI. Suitable for loads with high inrush current. : Simple integration of non-dimmable luminaires in DALI systems. Configurable Power-Up behaviour. Integrated current limiter. Over temperature protection for save operation. Supports over voltage protection for long product lifetime. Zero cross switching. Compatible with LEDVANCE VIVARES DALI light management system. : Integration of non-dimmable luminaires in DALI lighting systems (DT7). : All electrical connections mustbe made by a qualified person.. Caution, risk of electric shock..