Startseite

LEDVANCE - LDVPPIN10D827RCG42 LED PIN10 DIM R 1.3W 827 G4 P LEDV - PPIN10D827RCG42

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 20 ST

EAN

4099854762697

Artikelnummer

LDVPPIN10D827RCG42

Herstellernummer

PPIN10D827RCG42

Hersteller

LDV

Dimmable low-voltage 12 V LED lamps with retrofit pin base. : Dimmable (with many common dimmers, see also www.ledvance.com/dim). Compatible with many common conventional and electronic control gears (see also compatibility list). LED alternative to low voltage halogen lamps. Base: G4, GY6.35. : Variable use at Direct Current and Alternating Current. Good all-around light emission. Ideal for decorative and free-burning applications. Very long lifetime of up to 25,000 h. Four year guarantee. Lower energy consumption than incandescent or halogen lamps. : Decorative applications. Atmospheric accent lighting throughout the home. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective.. To ensure full light efficiency and product lifetime, it is recommended to detach any glass or cover of the luminaire..