Startseite
Neu

LEDVANCE - LDVPP1655CCT362 LED PAR165536 4.2W CCTS GU10 P LEDV - PP1655CCT362

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 10 ST

EAN

4099854776953

Artikelnummer

LDVPP1655CCT362

Herstellernummer

PP1655CCT362

Hersteller

LDV

LED lamps with multi light colors in one lamp. : Light color easily selectable via the integrated dip switch. Multi CCT per each type (Filament: 5 colors, Classic A shape plastic: 4 colors, Classic B and P plastic: 3 colors, Spot: 3 colors). : Adjustablelight color for different lighting environment. Selectable light color from warm to cool white by the integrated dip switch. Lower energy consumption than incandescent or halogen lamps. : Domestic applications. General illumination. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..