LEDVANCE - LDVPNAV100727E401 NAV 100 LED FIL P 8000LM 38W 727E40LEDV - PNAV100727E401

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
6 ST
EAN
4099854910692
Artikelnummer
LDVPNAV100727E401
Herstellernummer
PNAV100727E401
Hersteller
LDV
LED replacement for NAV lamps in demanding outdoor applications. : Suitable for operation with conventional control gear (CCG) for NAV or 230 V mains. Luminous efficacy: up to 210 lm/W. Power factor: 0.9. Type of protection: IP65. High surge protection: up to 4 kV (L-N). Very wide ambient temperature range of -20...+60 °C. ENEC-certified safety. : Same design as traditional NAV lamps with clear, tubular full glass bulb. Saves up to 62 % energy when used as replacement for sodium vapour lamps (NAV). Full use of reflector of existing luminaire thanks to 360 degree beam angle. Better color rendering and enhanced visibility compared to traditional sodium vapor lamps (NAV). Very light weight product. Low maintenance costs thanks to long lifetime. Instant 100 % light, no warm-up time. : Streets. Area lighting. Pedestrian zones. Parks. Outdoor applications only in suitable luminaires. : Not suitable for operation with ignitors.. Operation on the capacitor can lead to a reduction of the power factor of the system.. When installed horizontally, the tc point of the lamp is located on the top side of the lamp.. Use in tight luminaires and luminaires with tight reflectors not recommended.. Only suitable for temperatures of up to 60 °C inside of the luminaire. Use in tight luminaires and luminaires with tight reflectors not recommended.. All electrical connections must be made by a qualified person..


