LEDVANCE - LDVPCA150D865S1 LEDCLA150DIM 18W 865 FILFR E27 P LEDV - PCA150D865S1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
10 ST
EAN
4099854777714
Artikelnummer
LDVPCA150D865S1
Herstellernummer
PCA150D865S1
Hersteller
LDV
Dimmable LED lamps, classic bulb shape. : Professional LED lamps for line voltage. Beam angle: up to 300°. Dimmable. Base: E27, B22d. Lifetime up to 15,000 h. Lamp made of glass. Good quality of light; color rendering index Ra: ≥ 80; constant chromaticity. : Design, dimensions, luminous flux comparable to an incandescent or halogen lamp. Lower energy consumption than incandescent or halogen lamps. Robust against vibrations. No UV and near-IR radiation in the light beam. Instant 100 % light, nowarm-up time. Can be easily fitted instead of ordinary light bulbs. : Perfect for decorative installations. Domestic applications. General illumination. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be usedif outer bulb is defective..


