Startseite

LEDVANCE - LDVMCUGROUPDA2TW MCU GROUP DALI-2 TW LEDV - MCUGROUPDA2TW

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 30 ST

EAN

4099854748691

Artikelnummer

LDVMCUGROUPDA2TW

Herstellernummer

MCUGROUPDA2TW

Hersteller

LDV

DALI-2 control units for manual light control. : DALI-2 control device for installation in standard switch boxes. Number of DALI lights per control unit: up to 25. Rotary knob and touch-sensitive glass cover for manual light control. Lighting control functions: ON/OFF, DIM, SCENES, GROUPS, TUNABLE WHITE. Up to 4 control devices can be connected in parallel to set up several control points. Automatic synchronization between control points. : Easy entry into DALI lighting control. Flexible creation of up to 4 individually controllable lighting groups and 4 scenes without additional app or software. Mains powered (active mode) or DALI powered (passive mode) operation. Individual settings via integrated rotary control. Compatible with standard motion detectors. High quality glass cover. Adjustable orientation and function lighting around the rotary knob. 7-year system guarantee in combination with LEDVANCE DALI lights without registration. Optional surface mount frame available. : Rooms with up to 4 entrances/exits. Meeting and conference rooms. Bars, restaurants. Hotel rooms. : Surface Mount Frame. : All electrical connections must be made by a qualified person.. Disconnect mains before installation..