Startseite

LEDVANCE - LDVHBV7085760 HB V 70W 857 60DEG IP66 LEDV - HBV7085760

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854562112

Artikelnummer

LDVHBV7085760

Herstellernummer

HBV7085760

Hersteller

LDV

HIGH BAY luminaires with up to 185lm/w efficiency and long lifespan. : Lifetime (L70/B50): up to 100,000 h (at 35 °C). Operating temperature up to 50 degree Celsius. Different luminous flux and beam angle for mounting heights of ~ 6 m to 18 m. Available in 4000K, 5700K and 6500K. Type of protection: IP66. Impact resistance: IK10. : Low flicker light thanks to special electronic control gear. Energy savings thanks to system efficacy up to 185lm/W. Low product weight to optimize installation. Modern and robust design. 5 years guarantee. : Replacement for high bay luminaires with mercury vapor or metal halide lamps. Warehouses, logistic halls. Industry. High ceiling (e.g. in shopping malls, airports, commercial buildings, lobbies). : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of..