Startseite

LEDVANCE - LDVHBF24035840MLS HB FLEX SN P 240W 35 ML 840 WT LEDV - HBF24035840MLS

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854803581

Artikelnummer

LDVHBF24035840MLS

Herstellernummer

HBF24035840MLS

Hersteller

LDV

High-bay luminaires with PIR and daylight sensor. : Sensor for daylight and motion detection for mounting heights of ~ 4 m to ~12 m. Multi Lumen: lumen steps selectable. Different luminous flux and beam angle for mounting heights. High luminous efficacy:up to 195 lm/W. Lifetime (L80/B10): up to 100,000 h (at 35 °C). Type of protection: up to IP65. Impact resistance: IK04. : Flat housing design to minimize dust accumulation and easy cleaning. Optimized weight and size due to compact design. Multiple adjustments of sensor range, daylight detection and hold time. Suitable for use in dusty and damp locations thanks to high IP rating. Energy savings of up to 70 % compared to conventional high bay luminaires. : Replacement for high bay luminaires with mercuryvapor or metal halide lamps. Warehouses, logistic halls. Industry. Sports facilities. High ceiling (e.g. in shopping malls, airports, commercial buildings, lobbies). : Sensor and mounting hook included. Mounting brackets for surface mounting and remote control available as separate accessory. : All electrical connections must be made by a qualified person.. Terminal block not included. Installation must be made by a qualified person.. Caution, risk of electric shock.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach..