Startseite

LEDVANCE - LDVHBE20086590ML HB E 200W ML 865 90DEG IP65 EUE LEDV - HBE20086590ML

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854417801

Artikelnummer

LDVHBE20086590ML

Herstellernummer

HBE20086590ML

Hersteller

LDV

HIGH BAY LUMINAIRES WITH UP TO 150lm/W EFFICIENCY. : Lifetime (L70-B50): up to 70,000 h (at 35 °C). Multi Lumen function: lumen steps selectable. Available in 4000K and 6500K. Type of protection: IP65. : Low flicker light thanks to special electronic control gear. Energy savings thanks to system efficacy of up to 150 lm/W. 5 years guarantee. : Replacement for high bay luminaires with mercury vapor or metal halide lamps. Warehouses, logistic halls. Industry. High ceiling (e.g. in shopping malls, airports,commercial buildings, lobbies).