Startseite

LEDVANCE - LDVFLC1020MLB FL COMP 10/20 V 18W ML8304065 BK LEDV - FLC1020MLB

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854832147

Artikelnummer

LDVFLC1020MLB

Herstellernummer

FLC1020MLB

Hersteller

LDV

Floodlight with Multi Select function, up to 150 lm/W. : High luminous efficacy: up to 150 lm/W. Type of protection: IP65. Pre-installed, flexible 1 m cable (H05RN-F), wrapped 3 x 1.0 mm² single wires. Reflector-based, symmetric light distribution with 100° x 100° beam angle. Mounting bracket with 30° angle and wide rotation area. Integrated voltage driver, suitable for 220 - 240 V AC. : Highly versatile due to selectable CCT and lumen steps (Multi Select) thanks to a switch on the backside. Robust cablegland with integrated waterstop function. Breather membrane to optimize air exchange, without compromising IP protection. Bright, robust and durable. Energy savings of up to 90 % compared to halogen lamp floodlights. No upper light output ratio (ULOR 0%)when mounted at 0° tilt. : Replacement for floodlights with halogen lamps. Outdoor use (IP65). Public areas. Building facades. Construction areas. Gardens, balconies and other outdoor areas. : Max. wind load surface 18 W = 0,010 m² / 42 W = 0,018 m² / 70 W = 0,033 m² / 105 W = 0,044 m² / 135 W = 0,060 m² / 178 W = 0,074 m². All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Terminal block not included. Installation must be made by a qualified person.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor..