Startseite

LEDVANCE - LDVDRDS421150PCP DR DS-V-42/220-240/1150 PL COMP1260LEDV - DRDS421150PCP

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 20 ST

EAN

4099854748851

Artikelnummer

LDVDRDS421150PCP

Herstellernummer

DRDS421150PCP

Hersteller

LDV

Sparepart drivers for PANEL COMPACT GEN 2. : Available as 26 W, 30 W and 42 W version. Protection class: II. Type of protection: IP20. Supply voltage: 220…240 V. Operating frequency: 50/60 Hz. : Highly versatile due to selectable mA output (30 W, 42 W driver). Low flickering enables high light quality as well as good visual comfort. High efficiency and reliability. Through-wiring possible. For cable cross sections up to 3 x 1,5 mm. : Suitable for use with PANEL COMPACT 26 W, 30 W or 42 W.