Startseite

K2 - SYSTEMS GMBH - K2S2004841 INSERTIONRAIL2.0-30,3.65MBLACK - 2004841

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Werkstoff - Aluminium

  • Oberflächenschutz - sonstige

  • Länge - 3.65 m

  • Breite - 63 mm

  • Höhe - 52 mm

Packung

  • 20 ST

EAN

4251786217113

Artikelnummer

K2S2004841

Herstellernummer

2004841

Hersteller

K2S

Werkstoff:

Aluminium

Oberflächenschutz:

sonstige

Länge:

3.65 m

Breite:

63 mm

Höhe:

52 mm

Farbe:

schwarz

Widerstandsmoment Wx:

4410 mm³

Widerstandsmoment Wy:

2440 mm³

Gewicht:

1.14 kg/m

The InsertionRail 2.0 is ideal for mounting solar modules with a frame height of 30 mm and is suitable for both pitched roof mounting and facade mounting. With the uncomplicated use of the CrossConnector 2.0, it can be easily mounted on any K2 mounting rail. It also enables direct integration into the BasicClip, similar to the functionality of the BasicRail. This versatile insertion rail makes installation even more efficient and customisable. Material: Aluminium EN AW 6063 T66, black anodised. Eloxal may show slight signs of scratching due to packaging and transport.