K2 - SYSTEMS GMBH - K2S2004665 INSERTIONRAIL2.0COVER30,2.85MBLACK - 2004665

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Werkstoff - Aluminium
Oberflächenschutz - sonstige
Länge - 2.85 m
Breite - 20.8 mm
Höhe - 32.5 mm
Packung
1 ST
EAN
4251786216505
Artikelnummer
K2S2004665
Herstellernummer
2004665
Hersteller
K2S
Werkstoff:
Aluminium
Oberflächenschutz:
sonstige
Länge:
2.85 m
Breite:
20.8 mm
Höhe:
32.5 mm
Farbe:
schwarz
Gewicht:
0.7 kg/m
The InsertionRail 2.0 Cover 30 acts as a horizontal cover for the InsertionRail 2.0 for 30 mm frame heights and is clicked onto the mounting rail at both the top and bottom end of the module block. This rail cover prevents the accumulation of dirt or water in the insertion rails and at the same time contributes to an aesthetically pleasing overall appearance. Material: Aluminium EN AW 6060 T66 , black anodised. Anodised finish may show slight signs of scratching due to packaging and transport.


