Startseite

K2 - SYSTEMS GMBH - K2S2004375 INSERTIONRAIL 2.0 CROSSCONNECTOR BLACK - 2004375

KopierenKopieren
K2 - SYSTEMS GMBH - K2S2004375 INSERTIONRAIL 2.0 CROSSCONNECTOR BLACK

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - Verbinder

  • Werkstoff - sonstige

  • Breite - 133.8 mm

  • Höhe - 50 mm

  • Tiefe - 30 mm

Packung

  • 1 ST

EAN

4251786215317

Artikelnummer

K2S2004375

Herstellernummer

2004375

Hersteller

K2S

Ausführung:

Verbinder

Werkstoff:

sonstige

Breite:

133.8 mm

Höhe:

50 mm

Tiefe:

30 mm

Mit Befestigungsmaterial:

ja

Mit Modulerdung:

nein

The CrossConnector 2.0 set makes it easy to attach the InsertionRail 2.0 to any K2 mounting rail. The screws are located outside the mounted InsertionRail, which offers the advantage that the rail including the CrossConnector can still be moved vertically on the rail after mounting. All accessories required for installation are included in this set. Material: Aluminium EN-AW 6060 T66 black anodised; stainless steel 1.4301; A2-70. Anodising may show slight signs of scratching due to packaging and transport.