EXCEL - EXL555-001 Excel PDU Bracket & Fixings PK2 - 555-001

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - Tragarm-Komponente
Werkstoff - Metall
Farbe - schwarz
Packung
1 ST
EAN
2000007448261
Artikelnummer
EXL555-001
Herstellernummer
555-001
Hersteller
EXL
Ausführung:
Tragarm-Komponente
Werkstoff:
Metall
Farbe:
schwarz
Excel Power Distribution Unit mounting brackets offer additional fixing options of the Excel PDU range. A pair of brackets and fixings are used to recess the Excel PDU to give the maximum width for equipment. The brackets can be fitted to all Excel vertical Standard, Modular and Intelligent PDUs and do not add to the overall height. The fixing positions are slotted for flexibility and maybe used to mount the PDU parallel to the side panels or in other orientations to suit the particular installation. - Supplied with fixings - Fits Standard, Modular & Intelligent PDUs - Pack of 2 - 10 mm Recess - 25 years System Warranty - CIBSE TM65 Embodied Carbon: 1.056 kg CO2e
AltroPDF


