Startseite
Neu

EXCEL - EXL546-782-GY Excel DC Rack Roof Cable Raceway 800 mm - 546-782-GY

KopierenKopieren
EXCEL - EXL546-782-GY Excel DC Rack Roof Cable Raceway 800 mm

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - sonstige

  • Werkstoff - Metall

  • Breite - 800 mm

  • Farbe - grau

  • RAL-Nummer - 9002

Packung

  • 1 ST

EAN

2000007448025

Artikelnummer

EXL546-782-GY

Herstellernummer

546-782-GY

Hersteller

EXL

Ausführung:

sonstige

Werkstoff:

Metall

Breite:

800 mm

Farbe:

grau

RAL-Nummer:

9002

These new roof raceway trunking channels are created by installing a pair of these V shaped brackets onto the DCR Rack roof. There are pre-drilled holes in the centre of the roof running front to back, the outer side holes are installed using the self tapping screws supplied. They can be set in any position and pitch to create the raceway required. - Supplied in pairs - Available in 600 and 800 width - Only suitable for Environ DCR Rack - Install in pre-drilled positions