EXCEL - EXL542-092-BK Excel Fixed Shelf 920 mm Black - 542-092-BK

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - Fachboden
Werkstoff - Metall
Breite - 487 mm
Höhe - 31.5 mm
Tiefe - 920 mm
Packung
1 ST
Grüne Produktbewertung
CO2-Fußabdruck von Produkten
37 kg CO₂-Äquivalent
EAN
2000007444096
Artikelnummer
EXL542-092-BK
Herstellernummer
542-092-BK
Hersteller
EXL
Ausführung:
Fachboden
Werkstoff:
Metall
Breite:
487 mm
Höhe:
31.5 mm
Tiefe:
920 mm
Max. Belastbarkeit:
80 kg
Farbe:
schwarz
RAL-Nummer:
9005
Environ rack shelves can be used to support both active and non-active data equipment within the rack that is not 19""rack mountable. These shelves can be used to support equipment from any industry to create the desired solution. Installation is achieved by attaching to both the front and rear 19""profiles using M6 fixing hardware and are vented allowing for air circulation around the communication equipment. - Choice of depths - Available in black - Perforated design - 25 year system warranty - CIBSE TM65 Embodied Carbon: 27.385 kg CO2e
AltroPDF


