Startseite
Neu

EXCEL - EXL542-028-BK Excel Sliding Shelf 563 mm - Black - 542-028-BK

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - Gleitschiene

  • Werkstoff - Metall

  • Breite - 475 mm

  • Höhe - 45 mm

  • Tiefe - 563 mm

Packung

  • 1 ST

EAN

2000007444010

Artikelnummer

EXL542-028-BK

Herstellernummer

542-028-BK

Hersteller

EXL

Ausführung:

Gleitschiene

Werkstoff:

Metall

Breite:

475 mm

Höhe:

45 mm

Tiefe:

563 mm

Max. Belastbarkeit:

30 kg

Farbe:

schwarz

Environ rack shelves can be used to support both active and non-active data equipment within the rack that is not 19"rack mountable. These shelves can be used to support equipment from any industry to create the desired solution. Installation is achieved by attaching to both the front and rear 19"profiles using M6 fixing hardware and are vented allowing for air circulation around the communication equipment. - Choice of depths - Available in Grey White and Black - Perforated design - 25 Yearsystem warranty - CIBSE TM65 Embodied Carbon: 23.410 kg CO2e