EXCEL - EXL542-024-GE Excel Fixed Shelf-720 mm-Grey White - 542-024-GE

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - Fachboden
Werkstoff - Metall
Breite - 475 mm
Höhe - 45 mm
Tiefe - 720 mm
Packung
1 ST
EAN
2000007443983
Artikelnummer
EXL542-024-GE
Herstellernummer
542-024-GE
Hersteller
EXL
Ausführung:
Fachboden
Werkstoff:
Metall
Breite:
475 mm
Höhe:
45 mm
Tiefe:
720 mm
Max. Belastbarkeit:
80 kg
Farbe:
grau
RAL-Nummer:
9002
Environ rack shelves can be used to support both active and non-active data equipment within the rack that is not 19"rack mountable. These shelves can be used to support equipment from any industry to create the desired solution. Installation is achieved by attaching to both the front and rear 19"profiles using M6 fixing hardware and are vented allowing for air circulation around the communication equipment. - Choice of depths - Available in Grey White and Black - Perforated design - 25 Yearsystem warranty - CIBSE TM65 Embodied Carbon: 21.643 kg CO2e
AltroPDF


