EXCEL - EXL542-020-GE Excel 1U Cantilever Shelf-190 mm-Grey Wh - 542-020-GE

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - Fachboden
Werkstoff - Metall
Breite - 475 mm
Höhe - 45 mm
Tiefe - 190 mm
Packung
1 ST
Grüne Produktbewertung
CO2-Fußabdruck von Produkten
37 kg CO₂-Äquivalent
EAN
2000007443938
Artikelnummer
EXL542-020-GE
Herstellernummer
542-020-GE
Hersteller
EXL
Ausführung:
Fachboden
Werkstoff:
Metall
Breite:
475 mm
Höhe:
45 mm
Tiefe:
190 mm
Max. Belastbarkeit:
10 kg
Farbe:
grau
RAL-Nummer:
9002
Environ Cantilever Shelves can be used to support both active and non-active data equipment within the rack that is not 19"rack mountable, these shelves are fitted to the front 19"profiles using M6 hardware and are vented which allows for air circulation around the equipment. This shelf is commonly deployed in wall racks but can also be used in floor sanding racks, universal fitting allows them to be used in a wide range of racks. The shelf allows for fitting of equipment in situations where one setof profiles have already been used for existing equipment. - Choice of depths - Available in Grey White and Black - Perforated design - 25 Years system warranty - CIBSE TM65 Embodied Carbon: 10.446 kg CO2e
AltroPDF


