Startseite
Neu

EXCEL - EXL207-000 Enbeam Midspan Stripping Tool 1.9mm to 3 - 207-000

KopierenKopieren
EXCEL - EXL207-000 Enbeam Midspan Stripping Tool 1.9mm to 3

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Abisolierbereich Durchmesser - 1.9...3 mm

Packung

  • 1 ST

EAN

2000007441170

Artikelnummer

EXL207-000

Herstellernummer

207-000

Hersteller

EXL

Abisolierbereich Durchmesser:

1.9...3 mm

The Enbeam midspan stripping tool have been designed to make a window cut along the outer jacket of 1.9 mm to 3 mm cables, allowing access to the internal fibres without the need to remove the outer jacket completely. - 5 cable diameter slots - Intergrated locking mechanism - Replaceable blade - Ergonomically designed handle - Lightweight design - CIBSE TM65 Embodied Carbon: 0.264 kg CO2e