EXCEL - EXL101-594 Excel 1U x 4 Snap Break Blanking Plate B - 101-594

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - Abdeckung
Breite - 482.6 mm
Höhe - 178 mm
Werkstoff - Kunststoff
Farbe - schwarz
Packung
1 ST
EAN
2000007433328
Artikelnummer
EXL101-594
Herstellernummer
101-594
Hersteller
EXL
Ausführung:
Abdeckung
Breite:
482.6 mm
Höhe:
178 mm
Werkstoff:
Kunststoff
Farbe:
schwarz
These new 19"blanking plates come as a 4 way set and are suitable for all 19"racks and frames which utilise profiles with square cage nut holes. These form part of the air flow management system of the rack and simply clip into place. Available fromstock in heights of 4U, they can be snapped into individual U sizes, or down to the required size. - Standard 19-inch profile fitting - Supplied as a 4U set - Breakable into individual U size - Strengthened plastic design, easy clip
AltroPDF


