Startseite

EXCEL - EXL100-127 Excel Fast RJ45 Plug Termination Tool - 100-127

KopierenKopieren
EXCEL - EXL100-127 Excel Fast RJ45 Plug Termination Tool

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Geeignet für - Schirmanschlussverbinder

  • Ausführung/Betätigung - mechanisch

  • Länge - 210 mm

Packung

  • 1 ST

EAN

2000007428119

Artikelnummer

EXL100-127

Herstellernummer

100-127

Hersteller

EXL

Geeignet für:

Schirmanschlussverbinder

Ausführung/Betätigung:

mechanisch

Länge:

210 mm

The Excel fast RJ45 termination tool is the easiest way to terminate and crimp the Excel fast RJ45 plugs. Featuring ergonomic ratchet & release cushion handles, the termination tool makes easy work of crimping the RJ45 Plug whilst trimming the excess wire leaving the end of the plug completely flush. This new version of the tool can now be used for terminating all excel RJ45 plugs, please check to ensure the tool is setup correctly, see details on this data sheet. When using the Excel Fast Boots (sold separately), the tool will help align the boots to the RJ45 plug. - Suitable for all Excel RJ45 plugs - Setting A for 100-116, 100-117, 100-118ZN, 100-128 - Setting B for 100-118 - Can be used for shielded and booted plugs - Comes with twospare blades