Startseite

ALPHA ELETTRONICA SR - ALPST45013 NASTRO ETICHETTE STANDARD PER ST0050K... - ST45013

KopierenKopieren
ALPHA ELETTRONICA SR - ALPST45013 NASTRO ETICHETTE STANDARD PER ST0050K...

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

8017443694507

Artikelnummer

ALPST45013

Herstellernummer

ST45013

Hersteller

ALP


General Characteristics
Type: Tape
Printing process: Thermal Transfer
Print media: PET
Ribbon width: 12mm
Ribbon length: 7m
Section thickness: 0,125-0,150mm
Shrinkage temperature: 80-200°C
Adhesive Type: Acrylic
Adhesive durability: Durable
Surface compatibility: Clean surfaces, Flat surfaces, Glass, Plastic, Metal
Testo: Black
Sfondo: White
Laminate: Yes
Resistance: Scratches, Water, UV, Thermal excursions

Mechanical features
Working temperature: 5 / 50°C
Storage temperature: -20 / 50°C
Relative atmospheric humidity: 70