Startseite

ALPHA ELETTRONICA SR - ALPPT1481A215VB010K POTENZIOMENTRO MONOGIRO 10K OHM LINEA... - PT1481A215VB010K

KopierenKopieren
ALPHA ELETTRONICA SR - ALPPT1481A215VB010K POTENZIOMENTRO MONOGIRO 10K OHM LINEA...

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 5 ST

EAN

8017443695740

Artikelnummer

ALPPT1481A215VB010K

Herstellernummer

PT1481A215VB010K

Hersteller

ALP


General Characteristics
Potentiometer Type: Shaft
Kind of potentiometer: Single turn
Other characteristics: With knob, nut and washer

Electrical Characteristics
Working Voltage: 200V
Power: 125mW
Tolerance: ±20%
Resistance: 10Kohm
Characteristics: Lineare

MechanicalCharacteristics
Body Material: Metal
Contact Type: solder
Terminal pitch: 5mm
Track material: Strato di carbone
Termination: For PCB
Montaggio: THT
Diameter: 17mm
Height: 9.2mm
Shaft diameter: 6mm
Shaft length: 15mm
Shaft surface: Knurled
Thread length: 6mm
Fixing hole: ø7.2mm
Rotation angle: 300°

Temperature Range Features
Working Temperature: -10/70°C