ALPHA ELETTRONICA SR - ALPLL0310Y-D DIODO LED DIAM.3MM DIFFUSO GIALLO - LL0310Y-D

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
50 ST
EAN
8017443597341
Artikelnummer
ALPLL0310Y-D
Herstellernummer
LL0310Y-D
Hersteller
ALP
General characteristics
Led type: 3mm
Mechanical characteristics
Number of pins: 2
Diameter: ø3mm
Size: 3mm
Body color: Diffused
Lighting characteristics
Light color: Yellow
Luminous intensity: 3000mcd
Wavelenght: 589nm
Emission Angle: 45°
Electrical characteristics
Input current: 20mA
DC Input voltage: 2.2Vdc (2-2.6Vdc)
Thermal characteristics
Working temperature: -10 / 70°C


