ALPHA ELETTRONICA SR - ALPLL0310R DIODO LED DIAM.3MM ROSSO - LL0310R

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
50 ST
EAN
8017443581326
Artikelnummer
ALPLL0310R
Herstellernummer
LL0310R
Hersteller
ALP
General characteristics
Led type: 3mm
Mechanical characteristics
Number of pins: 2
Diameter: ø3mm
Size: 3mm
Body color: Transparent
Lighting characteristics
Light color: Red
Luminous intensity: 3000mcd
Wavelenght: 624nm
Emission Angle: 25°
Electrical characteristics
Input current: 20mA
DC Input voltage: 2Vdc (1.9-2.5Vdc)
Thermal characteristics
Working temperature: -10 / 70°C


