Startseite

ALPHA ELETTRONICA SR - ALPKM0300/12 INVERTER ONDA MODIFICATA 300W INGRESS... - KM0300/12

KopierenKopieren
ALPHA ELETTRONICA SR - ALPKM0300/12 INVERTER ONDA MODIFICATA 300W INGRESS...

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

8017443694989

Artikelnummer

ALPKM0300/12

Herstellernummer

KM0300/12

Hersteller

ALP


General Characteristics
Inverter Type: Off-Grid
Cooling: Forced Convection - Automatic fan
Control Interface: Tasti fisici, RJ12
Indication: LED

Inverter Features
Waveform Output: Modified sine
Frequency: 50Hz
Insulation transformer: HF
Wave Distortion Thd: <3%
Inrush current: 42A
Actual peak current: 30A
Quiescent current: 0.03A
Input Voltage Interval: 10-15,5Vdc
Input Voltage: 12Vdc
Output Voltage: 230Vac
Output frequency configuration: fissa
Under-voltage protection: 10±0,5Vdc
Over-voltage protection: 15,5±0,5Vdc
Peak output power: 600W
Rated Power Output: 300W
Maximum Efficiency: 89%
Minimum Battery Capacity: >10Ah
Stand By No-Load Consumption: <0.5A
Minimum Operative Load: 5W
Supported battery types: Lead AGM, Lead Acid Free, Lead Gel
Soft Start: no
Protections: Low voltage, Input overvoltage, Overtemperature, Overload, Short circuit, Reverse polarity
Restart function: Overload (manual), Overvoltage (automatic), High volt battery (automatic), Overtemperature (automatic)
Fuse: external
Fuse Features: 2x 20A

Mechanical Characteristics
Dimensions: 185mm x 120mm x 52mm
Color: Dark grey
Weight: 0.83Kg
Protection: IP20
Installation: wall, landscape
Noise level: 53dB

Thermal Features
Working Temperature: 0 / 60°C
Storage temperature: -30 / 70°C
Humidity: 20 ÷ 90%

Connections
Remote Control: optional
Input Cable: coppia di cavo rosso-nero 4mm2/11AWG1m
Input Connections: M8 screw terminals
Output Connections: 1 german socket, 1 USB-A 5V 2A socket
Cable Minimum Size: 4mm²
Package content: Inverter, Red-black cable pair, Spare fuses, User manual