Startseite

ALPHA ELETTRONICA SR - ALPFNHA-1238H22B VENTOLA AC 120X120X38 230VAC CUSCINET... - FNHA-1238H22B

KopierenKopieren
ALPHA ELETTRONICA SR - ALPFNHA-1238H22B VENTOLA AC 120X120X38 230VAC CUSCINET...

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Werkstoff - Kunststoff

Packung

  • 1 ST

EAN

8017443695641

Artikelnummer

ALPFNHA-1238H22B

Herstellernummer

FNHA-1238H22B

Hersteller

ALP

Werkstoff:

Kunststoff


General characteristics
Rotational rate/speed: 2600RPM
Air Flow metric: 2.3, (81.3)
Static pressure: 7.4, (0.29)
Noise: 41.5dB
Bearings: Ball Bearing
Nr of fans: 5
Fan type: Axial
Lock sensor: No

Electrical characteristics
Voltage type: AC
AC rated voltage: 220Vac (200-240Vac)
Rated current: 0.14A
Power consumption: 30.8W

Caratteristiche Meccaniche
Dimensions (LxWxH): 120 x 120 x 38mm
Weight: 0.2kg
Fan material: PBT
Enclosure material: Aluminum
Color: Black
Conductors: 2-wire
Connections: free wires
Cable length: integrato 0.28m

Thermal characteristics
Flamability rating: 94V-0
Working temperature: -25/70°C
Storage temperature: -40/75°C